Beli portable band saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Portable Band Saw TableDeskripsi:This band saw table converts standard and deep-cut Milwaukee portable band saws into stationary units. It mounts to a workbench or has slots that accept 3/4" diameter pipe for legs.atribut:
- For use with: 6225, 6230N, 6230, 6232-6N, 6232-6, 6236N, 6236
- Size (HxWxD) (inch): 24x12 19/50x7
- Size: 24 in H x 12-19/50 in W x 7 in D
- UNSPSC: 23152205
- MILWAUKEE Portable Band SawDeskripsi:Milwaukee-brand cordless portable band saws make cuts in pipe, conduit, and threaded rod. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that have the same battery series and voltage.atribut:
- Available Battery Packs: M18 B2 JP, M18 B5 JP, M18 HB3 JP, M18 HB8 JP, M18 HB12 JP, M18B5-CR JP, M18 FB6 JP
- Available Chargers: M12-18FC JP, M12-18SC JP, M18 DFC JP, M18 PC6 JP, M18 DBSC JP
- Blade Length (mm): 1139.83 (circumference) x 12.7 (width) x 0.5 (thickness)
- Content Set: With case
- Cutting Capacity Round Pipe (Φmm): 85
- Cutting Capacity Square Pipe (mm): 85x85
- Fuel Gauge: Yes
- LED Light: Yes
- Maximum Cutting Capacity (mm): 125x125
- Power Supply Voltage (V): 18
- MILWAUKEE Portable Band Saw BladeDeskripsi:Blades for standard portable band saws have a length of 32-7/8" to 35-3/8" and are used to cut metal pipe, strut channel, and threaded rod. They are used on medium-sized band saws with a 3" to 3-1/2" cutting capacity.atribut:
- Blade Thickness (inch): 0.02
- Blade Width (inch): 1/2
- KRISBOW Mesin Gergaji PitaDeskripsi:Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
- TRUSCO Portable Band Saw (Bimetal for Steel/Stainless Steel)Deskripsi:-Made using materials made by the BAHCO company having a history of over 100 years in Sweden.-Excellent rigidity with both hardness and flexibility.-High precision and speedy work is made possible, and optimum for heavy duty cutting.-For cutting of difficult-to-cut materials such as standard steel and stainless steel.
- ASADA Rechargeable Band Saw BladeDeskripsi:For cutting steel cans, stainless steel tubes, steel materials, electric cables, etc. For cutting of conduit, cable, C channel, handrail, aluminum sash, cable rack, full screw bolt, lighting rail, copper pipe, steel pipe, etc.atribut:
- Number of Mountains: 14/18
- Material: Cobalt high Speed Steel
- Conform: Rechargeable band Saw H60Eco
- Applicable Cutting Material: Steel, Stainless Steel, Steel, Wire and Cable
- TRUSCO Number: 391-7517
- NITTO KOHKI TSP Coupler Socketatribut:
- Valve Structure: No valve
- Material (Seal): Nitrile rubber
- Compatibility: If it is the same size, you can connect the socket and plug regardless of the mounting shape
- Operating Temperature Range: -20 to +80℃
- Installation Shape: Male thread
- Fluid: Air, mineral hydraulic fluid
- Socket or Plug: socket
- Body Material: steel
- Keensaw Bandsaw Blade TPI 5/8Deskripsi:Keensaw Blade terdiri dari kombinasi dua bagian material, yaitu High Speed Steel (HSS) pada ujung gigi dipadukan dengan besi flexible Alloy guna mencapai kelenturan dan daya tahan yang tinggi untuk memotong material.Aplikasi:-Mild steel-Case-hardened steel-Free cutting steel-Heat-treatable steelatribut:
- Teeth Per Inch: 5/8
- Keensaw Bandsaw Blade TPI 4/6atribut:
- Teeth Per Inch: 4/6
- NACHI Mata Gergaji Pita Metal untuk Contour Machine BA BarmecDeskripsi:Application for Structural case-hardening Steels, Automatic Steels, Alloy Steels, Temper Steels, Bearing Steels, Spring Steels, Tool Steels.atribut:
- Thickness (mm): 0.65
- Material: SK (Alloy Steel)
- MILWAUKEE Battery PackDeskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- MILWAUKEE Cordless Band Saw FuelDeskripsi:The M18 FUEL 125mm Deep Cut Bandsaw cuts faster than its corded counterparts, provides the same legendary durability of a MILWAUKEE corded band saw, and delivers more run time than other cordless options. Utilising a POWERSTATE Brushless motor and Constant Power Technology, the M18 FUEL Deep Cut Band Saw cuts faster than corded band saws. It also delivers the same legendary durability that has made MILWAUKEE Corded Deep Cut Band Saws second to none for decades by utilising over 90% of the same parts. Equipped with Jobsite Armor Technology, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM-ION Battery Technology provides more run-time through superior pack construction, electronics, and more work per charge over the life of the battery. REDLINK PLUS Intelligence has the most advanced system of cordless power tool electronics, providing optimised performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL 125mm Deep Cut Bandsaw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.atribut:
- Blade Length (mm): 1139.83
- Battery Platform: M18 Redlithium-ion
- Voltage (V): 18
- Keensaw Mesin Bandsaw Semi AutomaticDeskripsi:Dual column structureHydraulic clamping system.Blade cleaning brush.Working light.Manual feed rollerManual work height controlLength stopperOne roller table.One piece of M42 bi-metal band saw blade.One set of tools.atribut:
- Coolant Motor (kW): 0.04
- Blade tension: Manual
- Feeding: Manual
- NACHI Metal Band Saw Blade for Cut Off Machine Bi Metal PMDeskripsi:It is suitable forthe material such as SUS, SKDatribut:
- Size (ThicknessxWidthxOALxTeeth): 0.9 x 25.0 x 3505 x 10 TPI
- Material: HSS-Co
- Type: Bi Metal PM
- GOSAVE Ratchet Tie Down 5tonatribut:
- Webbing Color: Yellow
- EHWA Resin Padsatribut:
- Thickness Pads (mm): 10
Daftar Harga portable band saw Terbaru March 2026
| MILWAUKEE Portable Band Saw Table | Rp12.999.900 |
| MILWAUKEE Portable Band Saw | Rp16.999.900 |
| MILWAUKEE Portable Band Saw Blade | Rp759.900 |
| KRISBOW Mesin Gergaji Pita | Rp16.999.900 |
| TRUSCO Portable Band Saw (Bimetal for Steel/Stainless Steel) | Rp1.099.900 |
| ASADA Rechargeable Band Saw Blade | Rp359.900 |
| NITTO KOHKI TSP Coupler Socket | Rp139.900 |
| NRT-PRO Mesin Band Saw | Rp1.999.900 |
| Keensaw Bandsaw Blade TPI 5/8 | Rp209.900 |
| WEIDMULLER Cable Cutter | Rp1.499.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/P102716546-1.jpg)











%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MILWAUKEE%20Hard%20Hat/feP107286554-1.jpg)